Beli pneumatic impact wrenches di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Chicago Pneumatic Air-Powered HammerDeskripsi:Air hammers use bits with 0.401" or 0.498" round shanks to handle most material removal and light chipping tasks. Sometimes called zip guns or chiseling hammers, they are generally lighter and more compact but less powerful than chipping hammers. They are commonly used to remove scale and slag, debur surfaces, and clean castings. Their pistol-grip design sets the barrel at a right angle to the grip, so users can control the pressure applied to the bit and hold the tool steady in a range of positions on vertical and horizontal surfaces. They have a trigger switch to activate the tool.atribut:
- UNSPSC: 27131504
- Air Inlet Connection Size (inch): 1/4
- Air Inlet Gender: Female
- Air Inlet Size (inch): 1/4 NPT Female
- Air Inlet Type: NPT
- Air Pressure (psi): 90
- Compatible Collar Shape: Round
- Dust Management: None
- Dust Sealed Switch: No
- Handle Type: Pistol Grip
- Minimum Hose Size (inch): 3/8
- Power Source: Air Powered
- Shank Design: Round
- Shank Shape: Round
- Standards: ISO 28927-9
- Throttle Type: Trigger
- Chicago Pneumatic Air Impact Wrench (Kunci Sok Angin)Deskripsi:Compact pistol-grip air-powered impact wrenches (sometimes called stubby wrenches) have a shorter front-to-back length than standard pistol-grip impact wrenches, allowing for access to tight spaces. They have higher torque and larger drive sizes than inline impact wrenches, but often have lower torque than full-size tools. The pistol grip has a trigger that is pressed to activate the wrench. Pistol grips provide ergonomic handling when working on vertical surfaces from the user's waist to chest, horizontal surfaces at mid-thigh or lower, and horizontal surfaces directly overhead.
- KUANI Air Impact Wrench Sq. Dr. Super Duty Composite (Kunci Sok Angin)Deskripsi:4 positive power settings; full power in reverse. Comfortable TPR grip. 400 ft-lb of max torque in reverse, with 13,500 rpm free speed.atribut:
- Power Source: Compressed Air
- Recommended Air Inlet Pressure (psi): 90
- Chicago Pneumatic Air-Powered Angle GrinderDeskripsi:The standard-length body of these angle grinders gives them a 6" to 11" reach for grinding open surface areas where there's no need to work between surfaces or into corners and recesses.atribut:
- Air Inlet Gender: Female
- Air Inlet Type: NPT
- Air Pressure (psi): 90
- Anti-Kickback Clutch Type: None
- Anti-Restart Technology: No
- Anti-Vibration Technology: No
- Dust Management: Dust Guard
- Grinder Orientation: Angle
- Grip Style: Barrel Grip
- Head Type: Flathead
- Kit Contents: (1) Bare Tool
- Number of Speed Settings: 1
- Power Source: Air Powered
- Switch Type: Lever
- Chicago Pneumatic Needle & Chisel ScalerDeskripsi:These scalers accept needles or chisels and have an inline design that aligns the barrel with the tool grip to form a slim, straight tool for reaching through openings and into recesses or tight spaces. They have a removable retainer that can be interchanged to hold a bundle of needles or a chisel. Their lever switch activates the tool to strike the needles or chisel against surfaces to clean off coatings and buildup. The needles are loosely bundled rods that move independently to follow curves and contours. They are typically used to remove rust, mill scale, and paint. Chisels are used individually to provide a cutting edge or point that's more effective than needles at scraping, chipping, and breaking through heavy deposits. Needles and chisels can be changed out for different sizes or types as long as they are compatible with the scaler. They can be replaced when they break or wear out.atribut:
- Accessory Free Tool Change: Yes
- Air Inlet Gender: Female
- Air Inlet Type: NPT
- Air Pressure (psi): 90
- Anti-Vibration Technology: No
- Minimum Hose Size (inch): 3/8
- Power Source: Air Powered
- Throttle Type: Lever
- Chicago Pneumatic Tire BufferDeskripsi:These buffers are powered tools that accept a buffer wheel. They remove debris and rubber to smooth the surface inside a damaged tire to prepare for patching.
- Chicago Air Ratchet Wrenchatribut:
- Air Consumption (m³/minute): 0.4
- Hose Mounting Port: NPT1/4
- TEKIRO Air Impact Wrench Twin Hammer (Kunci Sok Angin)Deskripsi:Air impact wrench memiliki cara kerja seperti halnya mesin bor yakni dengan tekanan, namun tidak menggunakan listrik melainkan dengan bantuan angin dari kompressor yang disalurkan ke air impact tersebut. alat ini biasanya digunakan pada bengkel motor, mobil, servis elektronik dan lainnya. fungsi air impact wrench adalah untuk membantu pemasanganatribut:
- Hose size (mm): 10
- FALCON LOCK Deadbolt Lock (Kunci Tanam)Deskripsi:The FALCON deadbolt is ideal for multiple family, retail, banking, and office applications. Single cylinder with thumb turn (inside only). Integrated antipry shield behind cylinder for added security and quicker installation.atribut:
- UNSPSC: 46171503
- ADA Compliant: Yes
- Backset (inch): 2-3/8 or 2-3/4
- Includes: Hardware
- Key Type: Different
- Ligature Resistant: No
- Location Type: Commercial
- Lockset Finish: Satin Chrome
- Lockset Fire Rating: Not Rated
- Material: Brass/Steel/Zinc
- Mortise / Cylindrical: Cylindrical
- Security Type: Heavy-Duty
- Standards: ANSI A156.5
- Strike: Lipless with Box
- Throw Length (inch): 1
- Chicago Pneumatic Air-Powered Pencil GrinderDeskripsi:The collet of these pencil grinders accepts burs and mounted points with a 1/8" shank diameter. A 1/8" collet is the standard size for pencil grinders. Attachments with a 1/8" shank are typically used for lighter-duty work than those with a thicker shank, and for heavier-duty work than those with a thinner shank.atribut:
- UNSPSC: 27131511
- Air Inlet Connection Size (inch): 1/4
- Air Inlet Type: NPT
- Air Pressure (psi): 90
- Air inlet (inch): 1/4 NPT
- Anti-Kickback Clutch Type: None
- Bearing Type: Ball
- Brake Type: None
- Collet Guard Type: None
- Collet Size (inch): 1/8
- Dust Management: None
- Exhaust Location: Rear
- Grip Style: Barrel Grip
- Head Type: Standard Head
- Horsepower (HP): 0.1
- Hose Length (inch): 60
- Maximum Speed (rpm): 60000
- Power Source: Air Powered
- Speed Setting: Variable Speed
- Standards: EN ISO 15744; ISO 20643
- Throttle Type: Twist
- Variable Speed: Yes
- Vibration Level (m/s²): 2.5
- Whip Hose I.D. (inch): 1/4
- Chicago Pneumatic Pneumatic Accessories Air Tire Buffer High Speed (Aksesori Pneumatik Otomotif)atribut:
- UNSPSC: 31160000
- KRISBOW Air Impact Wrench (Kunci Sok Angin)atribut:
- Air Pressure (bar): 6
- Hose size (inch): 1/2
- SEKISUI Conductive Container ECPZ Type (Kontainer Konduktif)atribut:
- Material: Conductive PP
- Surface electric resistance: 106omega or less
- Color: Black
- Chicago Pneumatic Ratchetatribut:
- UNSPSC: 27111711
- Yamato Medium Cutting Torch (Blender Las Potong)Deskripsi:Untuk pemotongan besi dan logamatribut:
- Length (mm): 540
Daftar Harga pneumatic impact wrenches Terbaru October 2026
| Chicago Pneumatic Air Impact Wrench (Kunci Sok Angin) | Rp5.599.900 |
| Chicago Pneumatic Air-Powered Hammer | Rp2.599.900 |
| Chicago Pneumatic Air Impact Wrench (Kunci Sok Angin) | Rp7.099.900 |
| KUANI Air Impact Wrench Sq. Dr. Super Duty Composite (Kunci Sok Angin) | Rp3.899.900 |
| Chicago Pneumatic Air-Powered Angle Grinder | Rp7.699.900 |
| Chicago Pneumatic Needle & Chisel Scaler | Rp7.599.900 |
| Chicago Pneumatic Tire Buffer | Rp4.599.900 |
| Chicago Air Ratchet Wrench | Rp6.699.900 |
| Chicago Air Impact Wrench (Kunci Sok Angin) | Rp10.999.900 |
| Wipro Air Impact Wrench (Kunci Sok Angin) | Rp549.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/9xP105285357-1.jpg)

/jsP109549712-1.jpg)
/llP105656777-1.jpg)




/P102019689-1.jpg)
/lsP101005784-3.jpg)
/6kP103683236-4.jpg)
/m1P109557793-1.jpg)

/84P111600292-1.jpg)
/gbP104562587-4.jpg)

/P102002476-1.jpg)
/m4P107536796-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Las%20Asetilin/Blow%20Pipe%20%26%20Crater/Yamato%20Medium%20Cutting%20Torch%20(Blender%20Las%20Potong)/onP103672887-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)